Apply to be a TradeMaster!
Main product image of 3/4" Zone Sentry Valve, Normally Open (Threaded)
Magnifying glass
Hover image to zoom

3/4" Zone Sentry Valve, Normally Open (Threaded)

Brand:
Taco
SKU:
V075T2A2ZB024Q4A2
Rating:
(0)
Q&A:
(0)
3/4" Zone Sentry Valve, Normally Open (Threaded)
Magnifying glass
Hover image to zoom
$162.50 each
In Stock
In Stock
Get 6 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
10.3 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

Application:

Zoning

Voltage:

24V

Size:

3/4"

Position:

Normally Open

Connection Type:

Threaded

Flow Capacity (Cv):

10.3

Max Temp (F):

240°F

Min Temp (F):

20°F

Temperature Range (F):

20°F - 240°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Wiring:

18" Leads

Plug-In 4 Wire Screw Terminals

Hertz:

60

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy