Apply to be a TradeMaster!
Main product image of 1" 2-Way Zone Sentry Valve, Normally Closed (Sweat)
Magnifying glass
Hover image to zoom

1" 2-Way Zone Sentry Valve, Normally Closed (Sweat)

Brand:
Taco
SKU:
V100C2A2ZALNVE2A1
Rating:
(0)
Q&A:
(0)
1" 2-Way Zone Sentry Valve, Normally Closed (Sweat)
Magnifying glass
Hover image to zoom
$209.78 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8.9 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
120-277V
Product Highlight: Position
Normally Closed

Description

–
NOTE: Image may not depict actual product

The Taco Geo-Sentry® Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry® utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections Manual override button
  • Positional indicator

Specs

–
Application:

Zoning

Size:

1"

Voltage:

120-277V

Connection Type:

Sweat

Position:

Normally Closed

Temperature Range (F):

20°F to 220°F

Flow Capacity (Cv):

8.9

Max Temp (F):

135°F

Material:

Forged Bronze

Max Close-Off PSI:

125 psi

Max Pressure (PSI):

300

Wiring:

18" Leads

Plug-In 4 Wire Screw Terminals

Hertz:

60

Body Pattern:

2-Way

Straight-Through

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy