Apply to be a TradeMaster!
Main product image of 3/4" 2-Way Zone Sentry Valve Normally Closed (Flare)
Magnifying glass
Hover image to zoom

3/4" 2-Way Zone Sentry Valve Normally Closed (Flare)

Brand:
Taco
SKU:
Z075F2-2
Rating:
(0)
Q&A:
(0)
3/4" 2-Way Zone Sentry Valve Normally Closed (Flare)
Magnifying glass
Hover image to zoom
$182.82 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Taco Zone Sentry ® Zone Valves provide on-off, normally open or normally closed control in closed hydronic systems. The valves can be used in a wide variety of heating and condensing cooling applications, primarily designed for use with baseboard, fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

Product Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • Multi-Function LED
  • Quick Connect Wiring
  • Easy wire quick connections Manual override button
  • Positional indicator

Specs

–
Size:

3/4"

Connection Type:

Flare

Application:

Zoning

Body Pattern:

2-Way

Voltage:

24V

Max Operating Pressure:

300 psi

Fluid Temperature Range:

20°F to 220°F

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy