Apply to be a TradeMaster!
Main product image of 4 Zone Next Generation Zone Valve Control with Priority
Magnifying glass
Hover image to zoom

4 Zone Next Generation Zone Valve Control with Priority

Brand:
Taco
SKU:
ZVC404-5
Rating:
(1)
Q&A:
(0)
4 Zone Next Generation Zone Valve Control with Priority
Magnifying glass
Hover image to zoom
$193.29 each
In Stock
In Stock
Get 116 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
8-1/2" Height
Product Highlight: Width (Inches)
12-1/2" Width
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

Note: Image may not be exact representation of item.


Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and built-in priority protection. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the "unfinished" look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Next Generation Zone Valve Controls are UL listed and carry an extended 3 year warranty.


Features:

  • Front Diagnostic Lights
  • Switchable Priority
  • Built-in Priority Protection
  • Simplified Wiring
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Built-in; Post Purge and Pump Exercise Functions
  • Two boiler contacts, utilizes full functionality of Mod-Con boilers
  • Expandable to 20 Zoning Panels (120 zones if all are 6 zone panels)
  • Interface with -EXP Switching Relays
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • 24 Volt Power Output for Hard Wired Thermostats
  • Field Replaceable Transformer

Specs

Height (Inches):

8-1/2"

Width (Inches):

12-1/2"

Depth (Inches):

2-5/8"

Application:

Zoning

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good buy and Great company to do business with. Wayne from Maine
PGT
Hermon, Maine
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy