Apply to be a TradeMaster!
Main product image of 5 Zone Next Generation Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom

5 Zone Next Generation Zone Valve Control Module with Priority

Brand:
Taco
SKU:
ZVC405-5
Rating:
(1)
Q&A:
(0)
5 Zone Next Generation Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom
$208.63 each
In Stock
In Stock
Get 284 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
12-1/2" Width
Product Highlight: Height (Inches)
8-1/2" Height
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

–
Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the unfinished look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed and carry an extended 3 year warranty.

Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.

Features:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Works with 2, 3, or 4-Wire 24V Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty

Specs

–
Width (Inches):

12-1/2"

Height (Inches):

8-1/2"

Depth (Inches):

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

works great
me
pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy