Apply to be a TradeMaster!
Main product image of 6 Zone Next Generation Zone Valve Control Module with Priority, ZVC406-5
Magnifying glass
Hover image to zoom

6 Zone Next Generation Zone Valve Control Module with Priority, ZVC406-5

Brand:
Taco
SKU:
ZVC406-5
Rating:
(4)
Q&A:
(1)
6 Zone Next Generation Zone Valve Control Module with Priority, ZVC406-5
Magnifying glass
Hover image to zoom
$262.05 each
In Stock
In Stock
Get 71 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
8-1/2" Height
Product Highlight: Depth (Inches)
2-5/8" Depth
Product Highlight: Width (Inches)
12-1/2" Width

Description

–
Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the unfinished look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed and carry an extended 3 year warranty.

Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.

Features:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Works with 2, 3, or 4-Wire 24V Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty

Specs

–
Height (Inches):

8-1/2"

Depth (Inches):

2-5/8"

Width (Inches):

12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A great unit for consolidating furnace/boiler operation.

I haven't yet used this to it's full benefit and may not ever tie it ti cell phone use, but the option is there. I am happy to consolidate the wiring and have a quick reference to know what zones are active as well as easy diagnostics ability to quickly see and isolate any system failures, from thermostats, zone valves, pump to the boiler itself. This makes it very quick and easy to see exactly what is happening at all times.
Jackaroo
Wasilla, AK
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Quick ship in stock at a reasonable price not the best but reasonable
Cutty
Halifax Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid build, good features

Replaced an existing TACO 6 zone panel. The new panel has an additional 40A transformer, this will support more of the current generation of smart thermostats. I like the features, but not sure is the added circuitry is as forgiving as the older generation of panels.
DIYGUY
Boston, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Easy to understand, wire up, and find docs for. Really simplified the wiring for my zones.
RyanGuy
Buffalo NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How big of a zone does this cover

Asked by David 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Dave. This module can control up to 6 zones. It isn't really dependent on the size of the individual zones, but rather the type of controls for those zones. Here's a link to the instruction manual to give you a better idea of what this zone valve control can handle: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Taco-ZVC406-5-Install-Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy