Apply to be a TradeMaster!
Main product image of 3" x 4" Adjustable Concentric Termination (12.0"-18.0" Wall Thickness)
Magnifying glass
Hover image to zoom

3" x 4" Adjustable Concentric Termination (12.0"-18.0" Wall Thickness)

Brand:
Takagi
SKU:
100112551
Rating:
(0)
Q&A:
(0)
3" x 4" Adjustable Concentric Termination (12.0"-18.0" Wall Thickness)
Magnifying glass
Hover image to zoom
$485.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Wall Thickness
12.0" to 18.0"
Product Highlight: Used With
T-D2-IN, T-K4-IN, T-KJr2-IN

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Note: Takagi-brand venting is now manufactured by Nova Vent (Z-Vent). Tosetz (T-Vent) previously manufactured Takagi venting. This part is a new component in the Z-Vent style. Z-Vent and T-Vent parts are not compatible and should not be used together.

Used when terminating direct-vent systems. For use with Takagi direct-vent models that require a 3" intake and a 4" exhaust. This concentric termination provides the convenience of only having to make one penetration through a sidewall instead of two separate penetrations for the intake and exhaust piping. The louver termination acts as a bird screen, restricting small animals, pests, and foreign objects from entering into the vent system. This sidewall termination is available in three different sizes, to cover all ranges of wall thicknesses.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Wall Thickness:

12.0" to 18.0"

Used With:

T-D2-IN

T-K4-IN

T-KJr2-IN

Intake Size:

3"

Exhaust Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy