Apply to be a TradeMaster!
Main product image of HV3400 Ghost R-50 Insulated Whole House Fan
Magnifying glass
Hover image to zoom

HV3400 Ghost R-50 Insulated Whole House Fan

Brand:
Tamarack
SKU:
TTI-GHOSTR50
Rating:
(0)
Q&A:
(0)
HV3400 Ghost R-50 Insulated Whole House Fan
Magnifying glass
Hover image to zoom
$2,317.58 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
3400 CFM
Product Highlight: Voltage
115V
Product Highlight: Wattage
450 Watts

Description

–
The Ghost provides a different type of cooling than you get from an air conditioning unit. When the air outside is cooler than inside, you simply open windows and turn on the Ghost. It then pushes out hot, stuffy, stale air and replaces it with cool outside air. Your entire home is refreshed and your family is more comfortable. The Ghost is a two speed fan equipped with a radio frequency remote control and interior ceiling grille.

  • Energy Efficient
  • Easy Installation
  • No Maintenance
  • Remote Control
  • Mechanically Sealed Doors Insulated to R50
  • 3400 CFM High
  • 1900 CFM Low
  • 6’ Line Cord

Specs

–
Voltage:

115V

Hertz:

60

Wattage:

450

Air Flow Capacity (CFM):

3400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy