Apply to be a TradeMaster!
Main product image of HV1000 R-38 Insulated Whole House Fan
Magnifying glass
Hover image to zoom

HV1000 R-38 Insulated Whole House Fan

Brand:
Tamarack
SKU:
TTI-HV1000
Rating:
(1)
Q&A:
(1)
HV1000 R-38 Insulated Whole House Fan
Magnifying glass
Hover image to zoom
$912.70 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1000 CFM
Product Highlight: Voltage
115V
Product Highlight: Wattage
70 Watts

Description

–
The HV1000 is an innovative design in whole house cooling. The system is engineered to efficiently reduce the indoor temperature of your home by introducing cooler outside air.
  • Energy Efficient
  • Easy Installation
  • No Maintenance
  • Mechanically Sealed
  • Doors Insulated to R38
  • Horizontal or Vertical Installation
  • Fits 16" or 24" On Center Joists
  • No Joist Cutting Necessary
  • 3 Year Limited Warranty
  • Assembled in the USA
  • 1000 CFM

Specs

–
Voltage:

115V

Hertz:

60

Wattage:

70

Air Flow Capacity (CFM):

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best DIY project

Could have not been easier to install.
Jason
West Michigan
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi! Wondering if his product comes with a remote or does that need to be purchased separately ?

Asked by Jennifer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The HV1000 is operated by a SPST switch or a non digital spring wound timer (not included) installed per the wiring instructions. An optional remote control kit is available (Part# TTi-HVRC). The remote transmitter has a single button. One press and the HV1000 will start. A second press will stop the HV1000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy