Apply to be a TradeMaster!
Main product image of HV1600 R-38 Whole House Fan
Magnifying glass
Hover image to zoom
HV1600 R-38 Whole House Fan
Magnifying glass
Hover image to zoom
$1,273.19 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1600, 1150 CFM
Product Highlight: Wattage
207, 230 Watts
Product Highlight: Voltage
115V

Description

–

The HV1600 is an innovative design in whole house cooling. The system is engineered to efficiently reduce the indoor temperature of your home by introducing cooler outside air.


  • Energy Efficient
  • Easy Installation
  • No Maintenance
  • Mechanically Sealed
  • Doors Insulated to R38
  • Horizontal or Vertical Installation
  • Fits 16" or 24" On Center Joists
  • No Joist Cutting Necessary
  • 3 Year Limited Warranty
  • Assembled in the USA
  • Remote Controlled
  • 1600 CFM
  • 6' Line Cord
  • 2-Speed 1,000**/1,600** CFM Radio frequency remote control.

Specs

–
Wattage:

207

230

Voltage:

115V

Hertz:

60

Air Flow Capacity (CFM):

1600

1150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does a vent have to be added to the roof?

Asked by DW 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit requires adequate exhaust area out of the attic. This can consist of a combination of roof, ridge, or gable end vents. This unit requires a minimum total of 5 square feet of exhaust area.

Was this review helpful to you?

Q: What is the decibel reading on low and high speed ?

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit produces 55db at low speed and 65db on the high speed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy