Apply to be a TradeMaster!
Main product image of Infinity 1100 Ducted Whole House Fan
Magnifying glass
Hover image to zoom

Infinity 1100 Ducted Whole House Fan

Brand:
Tamarack
SKU:
TTI-INF1100
Rating:
(1)
Q&A:
(0)
Infinity 1100 Ducted Whole House Fan
Magnifying glass
Hover image to zoom
$467.27 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1070 CFM
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.5 Amps
Product Highlight: Wattage
180 Watts

Description

–
Save money and enjoy improved indoor air quality. Powerful maintenance free 1,100 cfm motor in a 10" ductable design is flexible and can be installed just about anywhere in the home. Use as a whole house fan exhaust or a source of makeup air for homes.

The Infinity 1100 is a low cost flexible solution to bring in cool outside air and remove hot stale air from the home. It is also an excellent source for makeup air for homes that have high CFM exhausts from the kitchen range or a whole house fan. The ducted design is quiet and allows for installation just about anywhere in the home.

Specs

–
Voltage:

115V

Hertz:

60

Amperage:

1.5

Wattage:

180

Air Flow Capacity (CFM):

1070

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I like this fan for its well built construction and quite operation.
Rod
Brentwood, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy