Apply to be a TradeMaster!
Main product image of Infinity 2200 Ducted Whole House Ventilation System
Magnifying glass
Hover image to zoom

Infinity 2200 Ducted Whole House Ventilation System

Brand:
Tamarack
SKU:
TTI-INF2200
Rating:
(0)
Q&A:
(0)
Infinity 2200 Ducted Whole House Ventilation System
Magnifying glass
Hover image to zoom
$861.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
2200 CFM
Product Highlight: Voltage
115V
Product Highlight: Amperage
2.8 Amps
Product Highlight: Wattage
336 Watts

Description

–
This is the most versatile whole house fan you will find. It can be used to exhaust air from the home, or bring air into the home, or bring air in and remove it at the same time. It is your choice based on your need.

  • The whole house fan solution for homes with sealed attics
  • Moves 2,200 cubic feet of air per minute
  • Reduce mold, mildew and save on energy expense by eliminating the need for air conditioning
  • Operates with a variety of line voltage controls including timer, thermostat and wall switch
  • Four 10" duct collars capable of routing air throughout your whole house
  • Ducted design is quiet and allows installation almost anywhere in your home

Specs

–
Voltage:

115V

Hertz:

60

Amperage:

2.8

Wattage:

336

Air Flow Capacity (CFM):

2200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy