Apply to be a TradeMaster!
Main product image of 14" X 8" RAP Wall Return Air Pathway
Magnifying glass
Hover image to zoom

14" X 8" RAP Wall Return Air Pathway

Brand:
Tamarack
SKU:
TTI-RAP14.8
Rating:
(0)
Q&A:
(0)
14" X 8" RAP Wall Return Air Pathway
Magnifying glass
Hover image to zoom
$62.00 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
109 CFM
Product Highlight: Grille Dimension
16" x 10"
Product Highlight: Color
White

Description

The Return Air Pathway Retro-fit (RAP) allows the movement of air from one room to the next, equalizing pressure in the home while dampening sound and light transmission.br>
Features:
  • Economical
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Dampens Light and Sound
  • Compliant with National and State Building codes

Specs

Air Flow Capacity (CFM):

109

Grille Dimension:

16" x 10"

Rough Opening:

14" x 8"

Flange Size:

15-3/4" x 9-1/4"

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy