Shop Resideo Sale
Perfect Balance In-Door Return Air Pathway (Pack of 3)

Perfect Balance In-Door Return Air Pathway (Pack of 3)

Brand:
Tamarack
SKU:
TTI-RAPD3
Rating:
(0)
Q&A:
(0)
Perfect Balance In-Door Return Air Pathway (Pack of 3)
$119.00 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Length (Inches)
27-1/4" Length
Product Highlight: Color
White

Description

–

The R.A.P. is the inexpensive alternative to costly jump ducts or dedicated room fresh air returns.


Features:

  • Eliminates pressure imbalances
  • Meets Energy Star and R2000 standards
  • Allows HvAc systems to run more efficiently and reduce energy consumption
  • Inexpensive, easy to install, no moving parts
  • Internal noise and light diminishing baffle
  • Durable, high impact ABS plastic
  • Made in the USA
  • Improved bathroom fan performance
  • Lifetime guarantee

Specs

–
Depth (Inches):

1-5/8"

Height (Inches):

4.75"

Length (Inches):

27-1/4"

Color:

White

Grille Length:

25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy