Apply to be a TradeMaster!
Main product image of 12" X 12" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom

12" X 12" RAPR Wall Return Air Pathway for Existing Construction

Brand:
Tamarack
SKU:
TTI-RAPR12.12
Rating:
(1)
Q&A:
(0)
12" X 12" RAPR Wall Return Air Pathway for Existing Construction
Magnifying glass
Hover image to zoom
$101.06 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
127 CFM
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Color
White

Description

–
The Return Air Pathway Retro-fit (RAPR) allows the movement of air from one room to the next, equalizing pressure in the home while dampening sound and light transmission. The RAPR is designed for easy installation in existing walls.

Features:
  • Economical
  • Easy Installation
  • Innovative Design
  • No Mechanical Parts
  • Made in the USA
  • Dampens Light and Sound
  • Compliant with National and State Building codes

Includes 2-white interior grilles, 1-interior baffle and a 2-piece galvanized frame.

Specs

–
Air Flow Capacity (CFM):

127

Grille Dimension:

14" x 14"

Rough Opening:

12" x 12"

Flange Size:

13-3/4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Made my order correct

The first unit that came didn't have the two diffusers in the box. They sent me another one that had all of the parts. I love the way they took ownership and took care of me.
Don
Flirida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy