Apply to be a TradeMaster!
Main product image of Transformer w/ Junction Box (40 VA, 24 V)
Magnifying glass
Hover image to zoom

Transformer w/ Junction Box (40 VA, 24 V)

Brand:
Tekmar
SKU:
009K
Rating:
(3)
Q&A:
(0)
Transformer w/ Junction Box (40 VA, 24 V)
Magnifying glass
Hover image to zoom
$230.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Junction Box

Description

–
Overview:
The tekmar Transformer 009K is a 40 VA, 24 V (ac) transformer for use with products that require an external transformer. The Transformer Kit 009K includes a 4" x 4" electrical J-Box.

Specifications:
  • Approvals: CSA standard C22.2 #66 part B & UL 5085
  • Input Power Supply: 120 V (ac) ±10% 60 Hz
  • Output Power Available: 24 V (ac) ±10% 60 Hz, 1.67A, 40 VA, Class 2
  • Supplied Fuse Rating: 250 V (ac), 2.0A

Specs

–
Application:

Heating

VA Rating:

40

Voltage (Primary):

120V

Voltage (Secondary):

24v

Electrical Output:

24 Vac at 40 VA

Fuse:

2A @ 250v

Ambient Conditions:

Indoor Use Only

32 to 221°F

Mount:

Junction Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Check your fuse

Good product and installed easily however I found out both came with a 0.5A fuse installed rather than a 2A fuse. I found this out after blowing both fuses with a 32VA load on a 40VA transformer.
Patrick C.
Virginia
3 years ago
Was this review helpful to you?

so far so good

Transformer seems to be built with better quality than others; came with an inline 2A fuse.
TMB
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good 24 volt package

Saved me from having to purchase the transformer, fuse and the box separately at the big box store.
Rick
Valparaiso Indiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy