Apply to be a TradeMaster!
Main product image of 532 tekmarNet One Stage Heat Thermostat
Magnifying glass
Hover image to zoom

532 tekmarNet One Stage Heat Thermostat

Brand:
Tekmar
SKU:
532-TEKMAR
Rating:
(7)
Q&A:
(1)
532 tekmarNet One Stage Heat Thermostat
Magnifying glass
Hover image to zoom
$160.00 each
In Stock
In Stock
Get 37 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
The tekmarNet® Thermostat 532 is a communicating thermostat designed for one stage hydronic heating systems. Simple up and down buttons and a display with large type make this thermostat easy to read and use. It has two auxiliary sensor inputs that can be assigned to measure room, floor, or outdoor temperature. An optional floor sensor protects the floor from overheating and enhances comfort. The 532 can be wired using two or four wires to connect to tekmarNet zoning controls, or can be installed as a stand-alone thermostat using three wires.

Specifications
  • Control: Microprocessor control. This is not a safety (limit) control.
  • Packaged Weight: 0.53 lb
  • Dimensions: 3-11/16" H x 3" W x 15/16" D
  • Enclosure: White PVC plastic, NEMA type 1
  • Approvals: Meets Class B: ICES & FCC Part 15
  • Ambient conditions: Indoor use only, 32 to 122°F, RH ≤ 90% non-condensing
  • Power Supply: 24 V, 50/60 Hz, 1.8 VA standby, Class 2
  • Relay: 24 V (ac/dc), 2 A, Class 2 circuits
  • Warranty: Limited 3 Year
  • Sensor: NTC thermistor, 10 kΩ @ 77°F
    • Included: None
    • Optional: Tekmar 070, 072, 073, 076, 077, 079, 084

Features
  • tekmarNet communication compatible
  • Radiant floor heating
  • Floor & air temperature control
  • Zone synchronization
  • Network schedule member
  • Optimum start
  • Away scene
  • Air group member
  • 2 auxiliary sensor inputs
  • Backlight
  • Room temperature limiting

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Works with Sensor

Large Display

Power Method:

Hardwired

Enclosure Type:

NEMA-1

Voltage:

24V

Low voltage

Color:

White

Height:

3-11/16"

Width:

3"

Depth:

15/16"

Control:

Microprocessor PID control

Floor Sensor Compatible:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.29 out of 7 reviews
100% would recommend this product
4.29
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
29%
4 star
71%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works well with HouseControl 401

Works well communicating via tekmar net 2 to our House Control 401. I like the secondary temp sensor display as well. A bit pricey, but it's the only simple thermostat compatible with the HouseControl.
fivejeez
Connecticut
4 years ago
Was this review helpful to you?

Does What it's Supposed To

This is my 5th Tekmar 532 T-Stat. I use them for radiant floor heated rooms in which they are connected to a main thermostat. The 532 does heat only and my main thermostats (1 on each floor) controls the cooling. I bought these to replace RTU's which are a bit limiting. So far I haven't had any issues with them and they do what they are supposed to, so yes I would recommend them to others. One thing that ticks me off is that they don't send the little screw drivers with their products anymore. This unit was supposed to have one in the box, big box with indent for the screwdriver inside, however, no screwdriver there. Disappointing, for the money the charge for these it wouldn't break them to include the little screwdriver.
zoom38
Suffolk County, NY
5 years ago
Was this review helpful to you?

Danielle is very accommodating

Thank you
Lois Short
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Im only using the slab sensor. Working perfectly
Bohmer
Pontiac Il.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little unit. Bare bones

I use it in a shop with a hydronic heated slab floor, one large room. This unit requires a 24 volt power source. If you install it on your project, make sure it has a dedicated power source. Don't run it off a transformer that is powering another device. If you do, "noise" will travel along the wires and can damage the computer. If you dont have a dedicated transformer, you can buy one from Supply House for about $8. Other than that, programming the settings is a little difficult to understand and may require a call to the Rep.
Bob the Blacksmith
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little thermostat

with out the bells and whistles. I use it for a heated floor in my shop. Works well. One thing with these electronic thermostats, make sure you power it from a dedicated transformer, not one in use in another device like the furnace or a zone relay. A transformer that is powering another device will have spikes or "noise" in the output that will damage this unit.
Bob
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tekmar continues to be "the choice" for such systems

My geothermal radiant system is controlled by Tekmar and we love the level of control, efficiency, and convenience this system provides. We recently decided to split one of our zones, so we needed another thermostat, But Tekmar is several generations beyond our system, so after some research (Thanks, Supply House!) bought this unit. It works very differently but seems to be doing the job anyway. I'll probably move the new one into an area we don't adjust very often, so the family can have the same controls they are used to in the other five zones.
AndyV
Canaan, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit have a keypad lock to prevent unauthorized set point adjustment?

Asked by Control Freak 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The installer level options can be locked, however a full keypad lockout is not available.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy