Shop Resideo Sale
Main product image of Duct Sensor - 6" Probe
Magnifying glass
Hover image to zoom

Duct Sensor - 6" Probe

Brand:
Tekmar
SKU:
083
Rating:
(0)
Q&A:
(0)
Duct Sensor - 6" Probe
Magnifying glass
Hover image to zoom
$86.09 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Height (Inches)
8" Height
Product Highlight: Length (Inches)
5" Length
Product Highlight: Temperature Range (F)
-40°F to 250°F

Description

–
Description: The tekmar Duct Sensor 083 is designed to measure the average temperature of the air stream in a heating, cooling, or ventilation duct. The 083 has a 6" (150 mm) long probe connected to a 2" x 4" electrical box for easy wiring. Literature - D 081 Packaged Weight + 1 lb (454 g) Dimensions + 4" W x 8" H x 5" L (100 mm x 203 mm x 127 mm) Probe + 1/4" (6.33 mm) O.D., 0.020" (.5 mm) Wall, 6" (150 mm) 304 Stainless Steel Enclosure + NEMA 1 / IP30, 18 Gauge Galvanized Steel Approvals + CSA C US Listed Operating range + -40 to 250+F (-40 to 121+C) Sensor + NTC thermistor, 10 kΩ @ 77+F (25+C +0.2+C), +=3892

Specs

–
Type:

Duct Sensor

Enclosure Type:

NEMA-1

Width (Inches):

4"

Height (Inches):

8"

Length (Inches):

5"

Power Supply:

Wired to Control

Temperature Range (F):

-40°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy