Apply to be a TradeMaster!
Main product image of WiFi One Stage Setpoint Control
Magnifying glass
Hover image to zoom

WiFi One Stage Setpoint Control

Brand:
Tekmar
SKU:
170-TEKMAR
Rating:
(0)
Q&A:
(0)
WiFi One Stage Setpoint Control
Magnifying glass
Hover image to zoom
$289.50 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1 Heat or 1 Cool Only
Product Highlight: Height
4-5/8"
Product Highlight: Depth (Inches)
15/16" Depth

Description

–

The Wi-Fi Setpoint Control 170 provides precise temperature control of a one-stage heating or cooling system. When connected to the Internet, the Watts® Home mobile app allows the setpoint control to be controlled remotely. An Away mode is quickly and easily accessed to provide energy savings when the heating or cooling system is unoccupied. The setpoint control can be used to control the heat for an indirect domestic hot water tank, a pool, a hot tub, or small outdoor patio, as well as provide cooling for a wine cellar.


Product Features

  • Mobile app for iOS and Android, supports heating or cooling applications
  • Automatic software updates
  • Email error and warning notifications
  • Time clock updated from Internet
  • Away energy savings mode
  • English/French/Spanish languages
  • 3.5 inch color touchscreen
  • Selectable background colors

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat or 1 Cool Only

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Weight (lbs):

0.6 lbs

Height:

4-5/8"

Control:

Microprocessor Control

Width:

3"

Depth (Inches):

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy