Pros, Join Our TradeMaster Program!
Specs
Application:
Multiple Boilers
Stages:
4 Boiler
Width (Inches):
7-9/16"
Height:
6-5/8"
Programmability:
7 Day
24 Hour
5-1-1 Day
User Interface:
Push Button
LCD
Voltage:
260v
Depth (Inches):
2-13/16"
Ambient Conditions:
Indoor Only: 32°-122°F < 90% RH non-condensing
Power Supply:
115V (ac)
Relays:
230 V (ac) 5 A-1/3 hp
Temperature Range (F):
-76°-266°F
Max Temp (F):
266°F
Min Temp (F):
-76°F
Control:
Microprocessor PID control
Weight (lbs):
3.5 lbs
Demands:
20 to 260 V (ac) 2 VA
Sensors:
NTC Thermistor 10 k ohm @ 77°F
Includes:
(2) 071 Sensors
070 Sensor
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.