Shop Resideo Sale
Main product image of Boiler Control - One tN4, Four Stage Boiler & DHW / Setpoint
Magnifying glass
Hover image to zoom

Boiler Control - One tN4, Four Stage Boiler & DHW / Setpoint

Brand:
Tekmar
SKU:
294-TEKMAR
Rating:
(1)
Q&A:
(0)
Boiler Control - One tN4, Four Stage Boiler & DHW / Setpoint
Magnifying glass
Hover image to zoom
$1,346.00 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
4 Boiler
Product Highlight: Width (Inches)
7-9/16" Width
Product Highlight: Height
6-5/8"
Product Highlight: Programmability
24 Hour, 7 Day, 5-1-1 Day
Product Highlight: Voltage
260v
Product Highlight: Depth (Inches)
2-13/16" Depth

Description

–
The Smart Boiler Control 294 provides central and indirect domestic hot water heating or volume domestic hot water heating by operating up to four boilers. This can be expanded in groups of four boilers through the use of expansion controls up to a maximum of sixteen boilers. The 294 operates both condensing and non-condensing boilers that are either modulating, single, two, three or four-stage to provide a flexible, cost effective hybrid boiler plant solution. The Watts OnSite web and mobile applications provide real-time remote monitoring, setting adjustments, and notifications.

Product Features
  • Supports reverse return, primary-secondary and variable primary flow piping systems
  • Sequential or parallel staging for condensing and non-condensing boiler groups
  • Remote access using Watts OnSite web/mobile app and notifications through email, SMS or push messages
  • Operates 4 boilers, expandable up to 16 using expansion controls
  • Central heating using outdoor reset, indirect DHW, dedicated DHW, setpoint and tekmarNet calls
  • 5 inch color touchscreen with Setup Wizard for simplified installation

Specs

–
Application:

Multiple Boilers

Stages:

4 Boiler

Width (Inches):

7-9/16"

Height:

6-5/8"

Programmability:

24 Hour

7 Day

5-1-1 Day

User Interface:

Push Button

LCD

Voltage:

260v

Depth (Inches):

2-13/16"

Ambient Conditions:

Indoor Only: 32°-122°F < 90% RH non-condensing

Power Supply:

115V (ac)

Relays:

230 V (ac) 5 A-1/3 hp

Min Temp (F):

-76°F

Max Temp (F):

266°F

Temperature Range (F):

-76°F - 266°F

Control:

Microprocessor PID control

Weight (lbs):

3.5 lbs

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Includes:

(2) 082 Sensors

070 Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Smart Boiler Expansion, Four tN4, Expands Four Boilers up to 16 Boilers, 3-wire Communication
SKU: 294EXP
Tekmar

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great buy

upgraded our panel
nycherbs
bronx, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy