| Application: | Multiple Boilers |
|---|---|
| Stages: | 4 Boiler |
| Width (Inches): | 7-9/16" |
| Height: | 6-5/8" |
| Programmability: | 7 Day 24 Hour 5-1-1 Day |
| User Interface: | LCD Push Button |
| Voltage: | 260v |
| Depth (Inches): | 2-13/16" |
| Ambient Conditions: | Indoor Only: 32°-122°F < 90% RH non-condensing |
| Power Supply: | 115V (ac) |
| Relays: | 230 V (ac) 5 A-1/3 hp |
| Min Temp (F): | -76°F |
| Max Temp (F): | 266°F |
| Temperature Range (F): | -76°F - 266°F |
| Control: | Microprocessor PID control |
| Weight (lbs): | 3.5 lbs |
| Sensors: | NTC Thermistor, 10 k ohm @ 77°F |
| Includes: | (2) 082 Sensors 070 Sensor |