Apply to be a TradeMaster!
Main product image of 1" Stubby Combination Wrench
Magnifying glass
Hover image to zoom

1" Stubby Combination Wrench

Brand:
Tekton
SKU:
18056
Rating:
(0)
Q&A:
(0)
1" Stubby Combination Wrench
Magnifying glass
Hover image to zoom
$13.29 each
In Stock
In Stock
Get 200 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1 inch stubby combination wrench. The 12-point box end is offset 15 degrees and applies force to the flat sides of fastener heads rather than corners.

Features:
  • Shorter Length Improves Access: The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased access into tight spaces.
  • Angled Open End: To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often.
  • Offset Box End: The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions.
  • 12-Point Box End: A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners.
  • Clear, Stamped Markings: A size marking is permanently stamped onto both sides of each wrench for quick identification.

Specs

–
Product Type:

Combo Wrench

Size:

1"