Apply to be a TradeMaster!
Main product image of 10" Slip Joint Pliers
Magnifying glass
Hover image to zoom

10" Slip Joint Pliers

Brand:
Tekton
SKU:
37124
Rating:
(0)
Q&A:
(0)
10" Slip Joint Pliers
Magnifying glass
Hover image to zoom
$20.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • Universal 3-zone jaws grip multiple shapes and cleanly shear wire
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Stout build outperforms competitive models by reducing bending and twisting for a superior grip
  • Made in USA
  • Made in the USA

Specs

–
Jaw Capacity:

1-1/2"

Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy