Apply to be a TradeMaster!
Main product image of 3/4" Drive 6-Point Impact Socket Set, 8-Piece (2-1/16 - 2-1/2")
Magnifying glass
Hover image to zoom

3/4" Drive 6-Point Impact Socket Set, 8-Piece (2-1/16 - 2-1/2")

Brand:
Tekton
SKU:
4893-TEKTON
Rating:
(0)
Q&A:
(0)
3/4" Drive 6-Point Impact Socket Set, 8-Piece (2-1/16 - 2-1/2")
Magnifying glass
Hover image to zoom
$151.40 each
In Stock
In Stock
Get 89 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel

Description

–
Features
  • Designed for use with impact wrenches
  • High-torque, 6-point sockets grip flat sides of fasteners, not corners, preventing round-off
  • High-contrast permanent laser etched size markings are easy to read, even in low light
  • Premium chrome vanadium steel construction with corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards

Specs

–
Size:

3/4"

Material:

Steel

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy