Apply to be a TradeMaster!
Main product image of 1/8" Pin Punch
Magnifying glass
Hover image to zoom

1/8" Pin Punch

Brand:
Tekton
SKU:
66053
Rating:
(0)
Q&A:
(0)
1/8" Pin Punch
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"

Description

–
Features
  • Reverse-tapered to smoothly drive out or insert solid pins without sticking in workpiece
  • Made from premium, high carbon steel
  • Straight and true, tip is precisely machined to meet exacting tolerances
  • Individual heat treatment allows careful control of tip hardness and temper of striking end
  • Classic natural finish has a dry-touch, rust-preventative coating
  • Made in the USA

Specs

–
Product Type:

Punch

Application:

Metal

Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy