Apply to be a TradeMaster!
Main product image of 26 oz. Dead Blow Hammer
Magnifying glass
Hover image to zoom

26 oz. Dead Blow Hammer

Brand:
Tekton
SKU:
HDB30026
Rating:
(0)
Q&A:
(0)
26 oz. Dead Blow Hammer
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13", 10.5", 12.7", 13.6", 16.4" Length

Description

–
Features
  • The shot-filled head reduces post-strike rebound, allowing for better controlled hits to the workpiece
  • Steel shot flows smoothly without sticking or clumping and won't degrade over time
  • The thick outer jacket is made from hot cast polyurethane that's highly resistant to chipping, cracking, and tearing
  • The contoured handle, with its textured surface and flared base, provides a comfortable, nonslip grip for hammering
  • Soft yet solid striking faces avoid marring surfaces
  • Made in the USA

Specs

–
Length (Inches):

13"

10.5"

12.7"

13.6"

16.4"

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy