Apply to be a TradeMaster!
Main product image of 47 oz. Flat Steel Face Dead Blow Hammer
Magnifying glass
Hover image to zoom

47 oz. Flat Steel Face Dead Blow Hammer

Brand:
Tekton
SKU:
HDB40047
Rating:
(0)
Q&A:
(0)
47 oz. Flat Steel Face Dead Blow Hammer
Magnifying glass
Hover image to zoom
$70.00 each
In Stock
In Stock
Get 59 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10.6" Length

Description

–
Features
  • Less Rebound, Greater Control - Steel shot inside the hammer head reduces rebound
  • Durable Outer Jacket - Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Two Flat Faces - The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
  • Nonslip Grip - The textured handle surface provides a comfortable grip for hammering
  • Made in USA
  • Made in the USA

Specs

–
Length (Inches):

10.6"

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy