Apply to be a TradeMaster!
Main product image of 3/8" Drive 12-Point Socket Set with Open Top Drawer and Rack, 30-Piece (1/4-1")
Magnifying glass
Hover image to zoom

3/8" Drive 12-Point Socket Set with Open Top Drawer and Rack, 30-Piece (1/4-1")

Brand:
Tekton
SKU:
OLB94306
Rating:
(0)
Q&A:
(0)
3/8" Drive 12-Point Socket Set with Open Top Drawer and Rack, 30-Piece (1/4-1")
Magnifying glass
Hover image to zoom
$130.00 each
In Stock
In Stock
Get 10 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
Features
  • Part of the L-BOXX® Stacking Organization System - This module easily connects with all other components in the L-BOXX family of products
  • Secure Latch Connection - Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawer - Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts - We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two-Color Foam - Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible

Specs

–
Product Type:

Rachet

Driver

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy