Apply to be a TradeMaster!
Main product image of Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting)
Magnifying glass
Hover image to zoom

Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting)

Brand:
Tekton
SKU:
PCT99120
Rating:
(0)
Q&A:
(0)
Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting)
Magnifying glass
Hover image to zoom
$56.00 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7", 8" Length

Description

–
Features
  • Diagonal cutting pliers cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms (28-4 AWG)
  • End cutting pliers clip off nails and screws, trims wires, and pull out staples
  • Cable cutting pliers have curved blades made especially for holding and shearing round wire and cable
  • Blades of diagonal and end cutters are induction hardened to HRC 58-64 for superior cutting performance and durability
  • Slim, nonslip grips provide comfort and control without adding bulk

Specs

–
Product Type:

Pliers

Length (Inches):

7"

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy