Shop Resideo Sale
Main product image of Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10")
Magnifying glass
Hover image to zoom

Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10")

Brand:
Tekton
SKU:
PGA16103
Rating:
(0)
Q&A:
(0)
Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10")
Magnifying glass
Hover image to zoom
$45.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 7", 5" Length

Description

–
Features
  • Sharp, angled pipe-wrench-style teeth offer a sure bite
  • Slip joint design adjusts to multiple positions
  • Nut and bolt fastener allows fine-tuning of operating tension
  • Slim, nonslip grips provide comfort and control without adding bulk
  • Jaw capacities: 5 inch (1/2 in. jaw), 7 inch (7/8 in. jaw), 10 inch (2 in. jaw)
  • Made in the USA

Specs

–
Length (Inches):

10"

7"

5"

Product Type:

Pliers

Jaw Capacity:

7/8"

2"

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy