Apply to be a TradeMaster!
Main product image of 7" Long Nose Pliers
Magnifying glass
Hover image to zoom
7" Long Nose Pliers
Magnifying glass
Hover image to zoom
$20.00 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Features
  • Extra long, slender nose reaches deep into tight spaces and grasps small parts
  • Thin, sleek build makes these pliers light and exceptionally maneuverable
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and other soft metal wire (6-28 AWG)
  • Slim, nonslip grips provide comfort and control without adding bulk

Specs

–
Product Type:

Pliers

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy