Apply to be a TradeMaster!
Main product image of 8" Long Nose Pliers
Magnifying glass
Hover image to zoom

8" Long Nose Pliers

Brand:
Tekton
SKU:
PGF10008
Rating:
(0)
Q&A:
(0)
8" Long Nose Pliers
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features
  • Tapering to a fine tip just at the nose, the jaws have a thick base to prevent twisting
  • Stout, strong build resists bending or flexing along the entire length of pliers
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and other soft metal wire (6-28 AWG)
  • Slim, nonslip grips provide comfort and control without adding bulk

Specs

–
Length (Inches):

8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy