Apply to be a TradeMaster!
Main product image of 7" Smooth Jaw Long Nose Pliers
Magnifying glass
Hover image to zoom

7" Smooth Jaw Long Nose Pliers

Brand:
Tekton
SKU:
PGF15007
Rating:
(0)
Q&A:
(0)
7" Smooth Jaw Long Nose Pliers
Magnifying glass
Hover image to zoom
$19.19 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Smooth jaws allow you to grasp soft metals and finished parts without marring sensitive surfaces.

Features:
  • Smooth Jaws Protect Workpiece: The faces of the jaws are smooth and flat to safely grasp soft metals and finished parts without marring sensitive surfaces.
  • Long, Slim Jaws for More Access: The slim jaws are 2.9 inches long, allowing you to reach deep into tight spaces.
  • Knife-to-Knife Cutting Jaws: Machining the blades to a 65-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are hardened to 58 - 64 HRC.
  • Vinyl Grips: Slim single-layer vinyl grips offer a smooth, nonslip surface that is easy to clean.

Specs

–
Length (Inches):

7"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy