Shop Resideo Sale
Main product image of 9-1/2" Lineman's Pliers
Magnifying glass
Hover image to zoom

9-1/2" Lineman's Pliers

Brand:
Tekton
SKU:
PGF30009
Rating:
(0)
Q&A:
(0)
9-1/2" Lineman's Pliers
Magnifying glass
Hover image to zoom
$29.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.8" Length

Description

–
Features
  • Spacing gap between jaws keeps ends of multiple wires in position while twisting them together
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and steel wire
  • Lower jaws exert nearly 30% more force than main jaws for closing wire clamps and crimping connectors
  • Cutting Capacity for Low Carbon Steel Wire: 5 AWG, Cutting Capacity for Copper Wire: 4 AWG

Specs

–
Product Type:

Pliers

Length (Inches):

7.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy