Apply to be a TradeMaster!
Main product image of Curved Jaw Locking Pliers Set (3-Piece)
Magnifying glass
Hover image to zoom

Curved Jaw Locking Pliers Set (3-Piece)

Brand:
Tekton
SKU:
PLK90104
Rating:
(0)
Q&A:
(0)
Curved Jaw Locking Pliers Set (3-Piece)
Magnifying glass
Hover image to zoom
$36.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 7", 5" Length

Description

–
Features
  • Curved jaw profile with straight tips holds round, hex, and square shapes, flat stock, and sheet materials
  • Strong chrome molybdenum jaws with sharp teeth provide a sure bite
  • Pull-type release lever works like a trigger for controlled one-handed operation and fast repositioning
  • Generously sized tension adjustment knob offers a large, nonslip knurled surface and a through hole for added leverage with a second tool

Specs

–
Product Type:

Pliers

Jaw Capacity:

3/4"

1-3/8"

7/8"

Length (Inches):

10"

7"

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy