Apply to be a TradeMaster!
Main product image of All Locking Pliers Set (10-Piece)
Magnifying glass
Hover image to zoom

All Locking Pliers Set (10-Piece)

Brand:
Tekton
SKU:
PLK99904
Rating:
(0)
Q&A:
(0)
All Locking Pliers Set (10-Piece)
Magnifying glass
Hover image to zoom
$121.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9", 6", 5", 10", 7" Length

Description

–
Features
  • Jaws are made from 4140 chrome molybdenum steel, an alloy that offers an excellent combination of toughness and machinability with a natural resistance to corrosion
  • Pull-type release lever on each pliers allows you to clamp, release, reposition, and clamp again one-handed with more control than a traditional pinch-style trigger
  • Generously sized tension adjustment knob offers a large, nonslip knurled surface and a through hole for added leverage with a second tool
  • Organizer rack keeps pliers upright and organized, making them easy to grab, and saving space in toolbox drawers or tabletop surfaces

Specs

–
Jaw Capacity:

1-1/2"

1/2"

1/4"

7/8"

5/8"

1-3/8"

1"

3/4"

Length (Inches):

9"

6"

5"

10"

7"

Product Type:

Pliers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy