Apply to be a TradeMaster!
Main product image of Locking Pliers and C-Clamp Set (10-Piece)
Magnifying glass
Hover image to zoom

Locking Pliers and C-Clamp Set (10-Piece)

Brand:
Tekton
SKU:
PLK99907
Rating:
(0)
Q&A:
(0)
Locking Pliers and C-Clamp Set (10-Piece)
Magnifying glass
Hover image to zoom
$125.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
18.8" Length

Description

–
Features
  • For Welding and Assembly - Clamp together a variety of materials, including flat stock, L-angle, and sheet metal
  • Pull-to-Release Lever - Easily set, reposition, and release the clamp or pliers with one hand and with more control than a traditional lever
  • Large Adjustment Knob- Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole - Insert a screwdriver or hex key to create a T-handle and fine-tune your clamping force
  • Strong Jaws and Teeth - Made from chromium molybdenum and chromium vanadium steel for toughness, machinability, and corrosion resistance

Specs

–
Material:

Alloy Steel

Product Type:

Wrench

Length (Inches):

18.8"

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy