Apply to be a TradeMaster!
Main product image of Insulated Pliers Set, 3-Piece (Combination, Long Nose, Diagonal Cutting)
Magnifying glass
Hover image to zoom

Insulated Pliers Set, 3-Piece (Combination, Long Nose, Diagonal Cutting)

Brand:
Tekton
SKU:
PLR90002
Rating:
(0)
Q&A:
(0)
Insulated Pliers Set, 3-Piece (Combination, Long Nose, Diagonal Cutting)
Magnifying glass
Hover image to zoom
$95.99 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" - 8" Length

Description

–
3-piece set includes combination, long nose, and diagonal cutting insulated pliers. Grips are rated for electrical work up to 1000 V AC / 1500 V DC.

Features:
  • Insulated for Electrical Work: The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900.
  • Flared Handles: The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers.

Specs

–
Length (Inches):

7" - 8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy