Apply to be a TradeMaster!
Main product image of Gripping, Cutting, and Locking Pliers Set w/ Open Top Drawer and Rack (12-Piece)
Magnifying glass
Hover image to zoom

Gripping, Cutting, and Locking Pliers Set w/ Open Top Drawer and Rack (12-Piece)

Brand:
Tekton
SKU:
PLR96001
Rating:
(0)
Q&A:
(0)
Gripping, Cutting, and Locking Pliers Set w/ Open Top Drawer and Rack (12-Piece)
Magnifying glass
Hover image to zoom
$283.19 each
In Stock
In Stock
Get 46 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" - 10" Length

Description

–
Set includes cutting, long nose, lineman's, locking, slip joint, push button, and mini pliers. Comes in i-BOXX drawer with foam.

Features:
  • Part of the L-BOXX Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two layers that are permanently heat-laminated together, with densities that are selected to produce clean, tear-resistant cutouts and a secure fit for each tool. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.

Specs

–
Length (Inches):

6" - 10"

Product Type:

Pliers

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy