Apply to be a TradeMaster!
Main product image of Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's)
Magnifying glass
Hover image to zoom

Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's)

Brand:
Tekton
SKU:
PLR99010
Rating:
(0)
Q&A:
(0)
Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's)
Magnifying glass
Hover image to zoom
$128.00 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.5", 8", 7", 6" Length

Description

–
Features
  • Diagonal cutting pliers snip wires and end cutting pliers clip off nails, trims wire, and pull staples
  • Cable cutting pliers have curved blades made especially for holding and shearing round wire and cable
  • Three long nose pliers provide multiple options, from a long, slender nose (straight or bent) to a stout, strong model for tougher jobs
  • Linemans pliers feature flat, squared off jaws for twisting wires together and side cutters for snipping copper, aluminum, and steel wire
  • Crosscut teeth on the gripping pliers evenly distribute jaw force

Specs

–
Product Type:

Pliers

Length (Inches):

9.5"

8"

7"

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy