Apply to be a TradeMaster!
Main product image of Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting)
Magnifying glass
Hover image to zoom

Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting)

Brand:
Tekton
SKU:
PLR99022
Rating:
(0)
Q&A:
(0)
Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting)
Magnifying glass
Hover image to zoom
$62.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 7", 8" Length

Description

–
Features
  • Diagonal cutting pliers with induction-hardened blades cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms
  • Strong, stout long nose pliers with crosscut teeth have thick jaws that taper to a fine tip just at the nose to prevent twisting
  • Slip joint pliers use universal three-zone jaws to grip a wide variety of shapes and a shear-type wire cutter to snip soft and hard wire
  • Groove joint pliers use sharp, angled teeth to create a sure, directional bite like a pipe wrench

Specs

–
Length (Inches):

10"

7"

8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy