Apply to be a TradeMaster!
Main product image of 130-Degree Pick (1/8" x 3")
Magnifying glass
Hover image to zoom

130-Degree Pick (1/8" x 3")

Brand:
Tekton
SKU:
PNH21109
Rating:
(0)
Q&A:
(0)
130-Degree Pick (1/8" x 3")
Magnifying glass
Hover image to zoom
$5.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Angle
130°
Product Highlight: Length (Inches)
6.6" Length

Description

–
Features
  • Best for Precision Applications - Reach up and over obstructions to scrape or pull
  • 130-Degree Pick Geometry - Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out - Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle - The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Manufactured in Michigan - Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials
  • Made in the USA

Specs

–
Product Type:

Pick

Angle:

130°

Size:

3"

Length (Inches):

6.6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy