Apply to be a TradeMaster!
Main product image of 1/8" Tip Probe (3/16 x 3" Shank)
Magnifying glass
Hover image to zoom

1/8" Tip Probe (3/16 x 3" Shank)

Brand:
Tekton
SKU:
PNH21112
Rating:
(0)
Q&A:
(0)
1/8" Tip Probe (3/16 x 3" Shank)
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"

Description

–
The 3 inch probe shaft tapers to a 0.688 inch long straight tip that's 0.122 inches in diameter and fits into 1/8 inch holes. Made in USA.

Features:
  • Probe Geometry: The probe tapers to a 0.688 inch long straight tip that's 0.122 inches in diameter and fits into 1/8 inch holes.
  • Versatile Handle: The classic square handle is long and slender with contoured sides for overall versatility and maneuverability.
  • Manufactured in Michigan: Our family of mini pry bar, probe, pick, and hook products is made entirely in Michigan with only USA-sourced materials. Machining, bending, coining, handle molding, and press-fitting the handle and shank take place at our Grand Rapids, Michigan, manufacturing facility.

Specs

–
Size:

1/8"

Product Type:

Probe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy