Apply to be a TradeMaster!
Main product image of 5" 90-Degree Internal Retaining Ring Pliers (0.047" Tips)
Magnifying glass
Hover image to zoom

5" 90-Degree Internal Retaining Ring Pliers (0.047" Tips)

Brand:
Tekton
SKU:
PRR21055
Rating:
(0)
Q&A:
(0)
5" 90-Degree Internal Retaining Ring Pliers (0.047" Tips)
Magnifying glass
Hover image to zoom
$23.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
Features
  • Refined Tips for Strength and Control -The tips are angled, hardened, and crimped-in to provide optimized strength and control
  • Uncompromised Design for a Single Purpose - By keeping things simple and free of unnecessary features, they remain lean and optimized for the job-no adjustments, loose parts, or compromises
  • Secure Hold for Reduced Twisting - The combination of the outward angled tips and the flat surface at the base of the tips creates a very secure hold on the ring, which reduces twisting and the risk of slipping off
  • Long, Slim Jaws for More Access - The long, slim jaws and compact joint allow you to reach deep into a cavity or tight against a shaft
  • Spring-Loaded, Bolted Joint - The two forged handles are permanently bolted together and spring-loaded; the spring is oiled and housed inside the joint, keeping it hidden and protected while providing smooth, quiet operation

Specs

–
Size:

5"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy