Apply to be a TradeMaster!
Main product image of 8" Insulated Long Nose Pliers
Magnifying glass
Hover image to zoom

8" Insulated Long Nose Pliers

Brand:
Tekton
SKU:
PVG10008
Rating:
(0)
Q&A:
(0)
8" Insulated Long Nose Pliers
Magnifying glass
Hover image to zoom
$38.39 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8 Inch Insulated Long Nose Pliers have a rust-preventative coating and handle grips that are rated for electrical work up to 1000 V AC / 1500 V DC.

Features:
  • Insulated for Electrical Work: The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900.
  • Long, Slim Jaws for More Access: The slim jaws are 3.2 inches long from the center of the joint to the end of the tips, allowing you to reach into tight spaces.
  • Five Work Zones: The slender jaws offer five distinct work zones:
  • Hex Grip Teeth: The jaws have a unique set of teeth that positively engage small- to medium-sized hex fasteners, similar to a 12-point box-end wrench.
  • Flared Handles: The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers.

Specs

–
Length (Inches):

8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy