Apply to be a TradeMaster!
Main product image of 3/8" Drive x 18" Breaker Bar
Magnifying glass
Hover image to zoom

3/8" Drive x 18" Breaker Bar

Brand:
Tekton
SKU:
SBH00118
Rating:
(0)
Q&A:
(0)
3/8" Drive x 18" Breaker Bar
Magnifying glass
Hover image to zoom
$40.00 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
18" Length

Description

–
Features
  • 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring - An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
  • Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design
  • Sleek, Comfortable Handle - The finger groove has pronounced interior edges for traction and control for any finger placement

Specs

–
Material:

Steel

Arc:

230°

Length (Inches):

18"

Size:

3/8"

Product Type:

Breaker Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy