Apply to be a TradeMaster!
Main product image of 1/4, 3/8, 1/2" Drive Quick-Release Ratchet and Breaker Bar Set (15-Piece)
Magnifying glass
Hover image to zoom

1/4, 3/8, 1/2" Drive Quick-Release Ratchet and Breaker Bar Set (15-Piece)

Brand:
Tekton
SKU:
SDR99902
Rating:
(0)
Q&A:
(0)
1/4, 3/8, 1/2" Drive Quick-Release Ratchet and Breaker Bar Set (15-Piece)
Magnifying glass
Hover image to zoom
$550.00 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 1/2"

Description

–
Features
  • 90-Tooth Gear - Our fine-tooth ratchet requires only a 4-degree swing arc
  • Single, Half-Moon Pawl - Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • Ultra-Compact Head - Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Proof Torque - Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
  • Sleek, Comfortable Handle - The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Specs

–
Size:

1/4"

3/8"

1/2"

Product Type:

Rachet

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy