Apply to be a TradeMaster!
Main product image of 1/4" Drive x 9" Wobble Extension
Magnifying glass
Hover image to zoom

1/4" Drive x 9" Wobble Extension

Brand:
Tekton
SKU:
SHA01309
Rating:
(0)
Q&A:
(0)
1/4" Drive x 9" Wobble Extension
Magnifying glass
Hover image to zoom
$8.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9" Length
Product Highlight: Size
1/4"

Description

–
Features
  • Two Uses - Use the wobble extension either in a straight position or at an angle
  • Wobble Position - The double-tapered drive tang allows the extension to operate at an angle of at least 7.5 degrees in any direction
  • Straight Position - The extension's shoulders engage with the socket and keep it in a fixed straight position
  • Strong 6140 Steel - Made from chromium-vanadium steel for strength and durability, and chrome-plated for corrosion resistance
  • Knurled Grip - Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories

Specs

–
Material:

Steel

Length (Inches):

9"

Size:

1/4"

Product Type:

Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy