Shop Resideo Sale
Main product image of 3/8" Drive x 1/4" Magnetic Hex Bit Holder
Magnifying glass
Hover image to zoom

3/8" Drive x 1/4" Magnetic Hex Bit Holder

Brand:
Tekton
SKU:
SHA15402
Rating:
(0)
Q&A:
(0)
3/8" Drive x 1/4" Magnetic Hex Bit Holder
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8", 1/4"

Description

–
Features
  • Hex bit holder adapts any 1/4 inch hex shank bit to 3/8 inch drive ratchets, driver handles, and other drive tools
  • Press-fit magnet holds the bit firmly in place while you're working
  • Large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool

Specs

–
Material:

Steel

Size:

3/8"

1/4"

Product Type:

Bit Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy